Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.605
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.872
Pitch Diameter - Millimeter:
345.567
Mounting Method:
Rough Bore
200M22
Description
200M22 ROLLER CHAIN SPROCKET ; 200 CHAIN 22 TEETH 1 ROW
Part # 200M22
BDI # 617284
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
17.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.888
Other Features:
QD Bushing
Global Part Number GPN:
31341
Pitch Diameter - Millimeter:
446.202
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Other Features:
QD Bushing
Global Part Number GPN:
31337
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Other Features:
QD Bushing
Global Part Number GPN:
31340
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Bushed
200M23
Description
200M23 ROLLER CHAIN SPROCKET ; 2-1/2" P 23T BORE FOR M BUSHING
Part # 200M23
BDI # 617285
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
18.36
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.69
Other Features:
QD Bushing
Global Part Number GPN:
31342
Pitch Diameter - Millimeter:
466.344
Mounting Method:
Bushed