Page 1 of 35

Next

Compare
D200C45H

COMPARE

D200C45H

Description
D200C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D200C45

BDI # 913567

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.84

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 37.252
Pitch Diameter - Millimeter: 910.336
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200A11H

COMPARE

D200A11H

Description
D200A11H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH

TSUBAKI

Part # D200A11

BDI # 913272

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.875

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 10.015
Pitch Diameter - Millimeter: 225.425
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200-2 RIV 10FT

COMPARE

200-2 RIV 10FT

Description
200-2 RIV 10FT ROLLER CHAIN ; 10/BOX

TSUBAKI

Part # 200-2RB

BDI # 903309

Features

Roller Width - Inch: 1.5
Chain Pitch - Inch: 2.5
Chain Size: 200-2
Component: Chain
Roller Diameter - Millimeter: 39.675

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 2

Price Inventory : Available to order
Loading Price
QTY
D200B21H

COMPARE

D200B21H

Description
D200B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D200B21

BDI # 913535

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.775

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 18.088
Pitch Diameter - Millimeter: 426.085
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200B23

COMPARE

D200B23

Description
D200B23 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D200B23

BDI # 607573

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Pitch Diameter - Inch: 18.36
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.69
Other Features: Duplex Type
Global Part Number GPN: 30554
Pitch Diameter - Millimeter: 466.344
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY