D200A19H
Description
D200A19H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A19
BDI # 913280
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.478
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Rough Bore
D200A17H
Description
D200A17H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A17
BDI # 913278
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.605
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.872
Pitch Diameter - Millimeter:
345.567
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
21.29
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.153
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.49
Pitch Diameter - Millimeter:
486.486
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
47.768
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
49.202
Pitch Diameter - Millimeter:
1213.307
Mounting Method:
Rough Bore