D200BTB32RM 6050
Description
D200BTB32RM 6050 CHAIN SPROCKET ; DOUBLE CHAIN SPROCKET
Part # D200BTB32RM 6050
BDI # 21595330
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Bushed
D200B32H X 2 RSB
Description
D200B32H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200B32H X 2 RSB
BDI # 22381653
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Rough Bore
D200C32H X 2 RSB
Description
D200C32H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C32H X 2 RSB
BDI # 22381691
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Rough Bore
D200A32H X 2 RSB
Description
D200A32H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200A32H X 2 RSB
BDI # 22381455
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Rough Bore