PHS 20B-1BH16
Description
PHS 20B-1BH16 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1BH16
BDI # 1286675
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Simplex Type
Global Part Number GPN:
570232
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Rough Bore
20B16
Description
H20B16 X 25MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20B16
BDI # 23072594
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Rough Bore
20BTB16H
Description
20BTB16H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB16H
BDI # 617091
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569359
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Bushed
PHS 20B-1DSA16
Description
PHS 20B-1DSA16 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1DSA16
BDI # 1286746
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Rough Bore