PHS 24B-1TB50
Description
PHS 24B-1TB50 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1TB50
BDI # 1287014
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.889
Inch - Metric:
Metric
Material:
Steel
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
606.78
Mounting Method:
Bushed