24CTB42
Description
24CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB42
BDI # 617752
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
20.072
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570889
Pitch Diameter - Millimeter:
509.83
Mounting Method:
Bushed
PHS 24B-1TB54
Description
PHS 24B-1TB54 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1TB54
BDI # 1287015
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
25.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
655.26
Mounting Method:
Bushed
24CTB57
Description
24CTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB57
BDI # 617756
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
27.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.088
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569374
Pitch Diameter - Millimeter:
691.62
Mounting Method:
Bushed
PHS 24B-1TB45
Description
PHS 24B-1TB45 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1TB45
BDI # 1287012
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
20.072
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
Simplex Type
Global Part Number GPN:
569277
Pitch Diameter - Millimeter:
509.83
Mounting Method:
Rough Bore