25B24
Description
25B24 ROLLER CHAIN SPROCKET ; 1/4" P 24T 3/8" MIN PLAIN BORE
Part # 25B24
BDI # 617883
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.049
Global Part Number GPN:
36086
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Rough Bore
25B20
Description
25B20 ROLLER CHAIN SPROCKET ; 1/4" P 20T 1/4" MIN PLAIN BORE
Part # 25B20
BDI # 617875
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.729
Global Part Number GPN:
36082
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Rough Bore
25B40
Description
25B40 ROLLER CHAIN SPROCKET ; 1/4" P 40T 1/2" MIN PLAIN BORE
Part # 25B40
BDI # 617896
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.187
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.327
Global Part Number GPN:
36093
Pitch Diameter - Millimeter:
80.95
Mounting Method:
Rough Bore
25B10
Description
25B10 ROLLER CHAIN SPROCKET ; 1/4" P 10T 1/4" MIN PLAIN BORE
Part # 25B10
BDI # 617855
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.919
Global Part Number GPN:
36072
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Rough Bore
25B72
Description
25B72 ROLLER CHAIN SPROCKET ; 1/4" P 72T 1/2" MIN PLAIN BORE
Part # 25B72
BDI # 617905
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Global Part Number GPN:
36099
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Rough Bore