25B32 MPB
Description
25B32 MPB ROLLER CHAIN SPROCKET ; 32 TEETH B TYPE HUB
Part # 25B32 MPB
BDI # 21503269
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.551
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.688
Pitch Diameter - Millimeter:
64.795
Mounting Method:
Rough Bore