RS35-1-OL
Description
35 O/L CHAIN OFFSET LINK ; 35 CHAIN 3/8" CHAIN PITCH COTTERED
Part # 35OL
BDI # 1405747
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482227
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
RS35-1 CL
Description
35 C/L SC CHAIN CONNECTING LINK ; 35 CHAIN 3/8" CHAIN PITCH SPRING CLIP
Part # 35CL
BDI # 1405746
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482226
Chain Series:
Standard
Internal Special Features:
No
35A36
Description
35A36 ROLLER CHAIN SPROCKET ; 3/8" P 36T 5/8" MIN PLAIN A PLATE
Part # 35A36
BDI # 618599
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Global Part Number GPN:
31616
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore