35BS20 1
Description
35BS20 1 ROLLER CHAIN SPROCKET ; 3/8" P 20T 1" BORE
Part # 35BS20 1
BDI # 618704
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
33003
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
CS3502
Description
CS3502 IDLER ROLLER CHAIN SPROCKET ; #35 19T BALL BRG 17MM BORE
Part # CS3502
BDI # 17283069
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
2.48
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.164 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
35A36
Description
35A36 ROLLER CHAIN SPROCKET ; 3/8" P 36T 5/8" MIN PLAIN A PLATE
Part # 35A36
BDI # 618599
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Global Part Number GPN:
31616
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
35B17
Description
35B17 ROLLER CHAIN SPROCKET ; 3/8" P 17T 1/2" MIN PLAIN BORE
Part # 35B17
BDI # 618917
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Global Part Number GPN:
36109
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
35BS19 3/4
Description
35BS19 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 19T 3/4" BORE
Part # 35BS19 3/4
BDI # 618699
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
With 2 Set Screw
Global Part Number GPN:
32538
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Finished Bore