35A48
Description
35A48 ROLLER CHAIN SPROCKET ; 3/8" P 48T 19/32" MIN PLAIN A PLATE
Part # 35A48
BDI # 618605
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Global Part Number GPN:
31620
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
35TTA35-35
Description
35TTA35-35 ROLLER CHAIN SPROCKET ; TYPE A 35 CHAIN 35 TEETH
Part # 35TTA35-35
BDI # 619017
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Global Part Number GPN:
9195
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore
35A72H
Description
35A72H ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 72T A-STYLE W/HT
Part # 35A72
BDI # 17159197
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore