35BS21 5/8
Description
35BS21 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 21T 5/8" BORE
Part # 35BS21 5/8
BDI # 618714
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Global Part Number GPN:
32372
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Split Taper Bushing
Global Part Number GPN:
571562
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Bushed
35A21
Description
35A21 ROLLER CHAIN SPROCKET ; 3/8" P 21T 1/2" MIN PLAIN A PLATE
Part # 35A21
BDI # 618588
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Global Part Number GPN:
31605
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
35BS21 1
Description
35BS21 1 ROLLER CHAIN SPROCKET ; 1" FINISHED BORE 35 CHAIN 21T 1 ROW
Part # 35BS21 1
BDI # 618711
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Global Part Number GPN:
33006
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
35BS21HT 1
Description
35BS21HT 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 35BS21HT 1
BDI # 618715
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Global Part Number GPN:
33007
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore