Page 1 of 58

Next

Compare
35-2 SC C/L

COMPARE

35-2 SC C/L

Description
35-2 SC C/L CONNECTING LINK ; 35-2 3/8" CHAIN PITCH SPG CLIP

RENOLD

Part # 35A2S26I

BDI # 17281500

Features

Roller Width - Inch: 0.184
Chain Pitch - Inch: 0.375
Chain Size: 35-2
Component: Connecting Link
Roller Diameter - Millimeter: 5.08

Inch - Metric: Inch
Material: Carbon Steel
Other Features: Slip Fit
Chain Series: Standard
Internal Special Features: No

Price Inventory : In stock
Loading Price
QTY
J35-2 S/C C/L

COMPARE

J35-2 S/C C/L

Description
J35-2 S/C C/L CHAIN CONNECTING LINK ; R1 ACCESS-900

BROWNING

Part # 1297688

BDI # 329159

Features

Roller Width - Inch: 0.188
Chain Pitch - Inch: 0.375
Chain Size: 35-2
Component: Connecting Link
Roller Diameter - Millimeter: 5.08

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 2

Price Inventory : Available to order
Loading Price
QTY
D35B102

COMPARE

D35B102

Description
D35B102 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D35B102

BDI # 607685

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 12.177
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.396
Other Features: Duplex Type
Global Part Number GPN: 30558
Pitch Diameter - Millimeter: 309.296
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35BTB96

COMPARE

D35BTB96

Description
D35BTB96 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D35BTB96

BDI # 607684

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 11.461
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.68
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 30331
Pitch Diameter - Millimeter: 291.11
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D35B42H

COMPARE

D35B42H

Description
D35B42H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D35B42

BDI # 17159979

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 5.018
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.229
Global Part Number GPN: 37212
Pitch Diameter - Millimeter: 127.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY