40SDS45
Description
40SDS45 ROLLER CHAIN SPROCKET ; 1/2" P 45T BORE FOR SDS BUSHING
Part # 40SDS45
BDI # 620325
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30930
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
40B30
Description
40B30 ROLLER CHAIN SPROCKET ; 1/2" P 30T 5/8" MIN PLAIN BORE
Part # 40B30
BDI # 620194
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
36159
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
40JA15
Description
40JA15 ROLLER CHAIN SPROCKET ; 1/2" P 15T 5/8" MIN PLAIN BORE A PLATE
Part # 40JA15
BDI # 620268
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30917
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
QD Bushing
Global Part Number GPN:
30950
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed
40SH24
Description
40SH24 ROLLER CHAIN SPROCKET ; 1/2" P 24T BORE FOR SH BUSHING
Part # 40SH24
BDI # 620337
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
QD Bushing
Global Part Number GPN:
30942
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed