Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
374915
RS40-LMD-NP-1-CL
Description
RSD40NP LAMBDA C/L CONNECTING LINK ; 40 ANSI 0.5" CHAIN PITCH 1 STRAND
Part # 40LAMNPCL
BDI # 904659
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Other Features:
Lambda Series | Maintenance Free
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant | Self Lubricating
Features
Roller Width - Inch:
0.309
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Syno Maintenance Free Chain
40 O/L
Description
40 O/L CHAIN OFFSET LINK ; 40 CHAIN 1/2" CHAIN PITCH COTTERED
Part # 127786
BDI # 340923
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
226977
J40 S/C C/L
Description
J40 S/C C/L CHAIN CONNECTING LINK ; 1/2" PITCH 1 STRAND
Part # 1297589
BDI # 329162
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1