RS40-1-OL
Description
40 O/L CHAIN OFFSET LINK ; 40 CHAIN 1/2" CHAIN PITCH COTTERED
Part # 40OL
BDI # 1405750
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
482229
40 SC CL
Description
40 C/L SC TYPE CHAIN CONNECTING LINK ; 1/2" PITCH SPRING CLIP TYPE
Part # 40CL
BDI # 1405749
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS40-SS-1-CL
Description
40SS C/L SC CHAIN CONNECTING LINK ; 1/2" PITCH STAINLESS STEEL
Part # 40SSCL
BDI # 904363
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602645
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
RS40-SS-1-OL
Description
RS40-SS-1-OL CHAIN LINK ; 1/2" P COTTERED OFFSET LINK
Part # 40SSOL
BDI # 1405787
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
RS40-LMD-1-CL
Description
40 D-LAMBDA CHAIN CONNECTING LINK ; 1/2" CHAIN PITCH SPRING CLIP
Part # 40LAMCL
BDI # 904658
Features
Roller Width - Inch:
0.297
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Lambda Series | Self Lubricating | Maintenance Free
Global Part Number GPN:
602936
Chain Series:
Drive