Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
40 LAMBDA-C RIV WA-2 EV 50IN 300IN LONG
Description
40 C-LAMBDA RIV WA-2 EV 100P X 600P LONG ; MATCHED AND TAGGED IN PAIRS
Part # 40 LAMBDA-C RIV WA-2 EV 50IN 300IN LONG
BDI # 21990616
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
600 Links | With WA2 Attachment | Attachment Spacing at Every 100 Link | Lambda Series
40A30 SPCL MTO
Description
40A30 SPCL MTO SPKT ; TO FIT MG-300A CLUTCH
Part # 40A30 SPCL MTO
BDI # 24260434
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore