Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571188
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
D40BTB18H
Description
D40BTB18H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D40BTB18H
BDI # 607723
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
30335
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
40-2 RIV 10FT
Description
40-2 RIV 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE
Part # 40A2X10FT
BDI # 17281544
Features
Roller Width - Inch:
0.309
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.309
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Synergy Series
40-2 CL
Description
40-2 CL CONNECTING LINK ; 40-2 1/2" CHAIN PITCH SPRING CLIP
Part # 40-2CL
BDI # 1405764
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482230
Chain Series:
Standard
Internal Special Features:
No