Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Other Features:
QD Bushing
Global Part Number GPN:
30433
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
16.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.528
Other Features:
QD Bushing
Global Part Number GPN:
30432
Pitch Diameter - Millimeter:
412.394
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Rough Bore
D40B102
Description
D40B102 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D40B102
BDI # 607731
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
16.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.528
Other Features:
Duplex Type
Global Part Number GPN:
30586
Pitch Diameter - Millimeter:
412.394
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
16.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.528
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568047
Pitch Diameter - Millimeter:
412.394
Mounting Method:
Bushed