HT40B15
Description
HT40B15 1/2 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E40B15H
BDI # 913588
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Global Part Number GPN:
572254
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
E40B15H
Description
E40B15H ROLLER CHAIN SPROCKET ; RSB 40-3 CHAIN 15T B-HUB ONE SIDE
Part # E40B15H
BDI # 608492
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Triplex Type
Global Part Number GPN:
30803
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore