41B13
Description
41B13 ROLLER CHAIN SPROCKET ; 1/2" P 13T 5/8" MIN PLAIN BORE
Part # 41B13
BDI # 620673
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Global Part Number GPN:
36201
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
41B45
Description
41B45 ROLLER CHAIN SPROCKET ; 1/2" P 45T 3/4" MIN PLAIN BORE
Part # 41B45
BDI # 620695
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Global Part Number GPN:
36223
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore