Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Connecting Link
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS41-1-OL
Description
41 O/L CHAIN OFFSET LINK ; 41 CHAIN 1/2" CHAIN PITCH COTTERED
Part # 41OL
BDI # 1405753
Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Offset Link
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Heat Resistant
Global Part Number GPN:
482232
41 RIV 10FT
Description
41 RIVETED ROLLER CHAIN ; 0.5" PITCH 10'/BOX MUST PURCHASE 10'
Part # 41RB
BDI # 17166648
Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Chain
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
41B10
Description
41B10 ROLLER CHAIN SPROCKET ; 1/2" P 10T 1/2" MIN PLAIN BORE
Part # 41B10
BDI # 620669
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Global Part Number GPN:
36197
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
41BS24 5/8
Description
41BS24 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE 41 CHAIN 24 TEETH 1 ROW
Part # 41BS24 5/8
BDI # 620527
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Global Part Number GPN:
32484
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore