H4859C12F X 6-1/2
        
            Description
            
            H4859C12F X 6-1/2 ; POR FB 6-7/16IN MINUS-0/PLUS-.002
    
Part # H4859C12F-6H
BDI # 18692825
Features
        
                            Chain Pitch - Inch:
                            
                                6
                        
        
                            Chain Size:
                            
                                4859
                        
        
                            Chain Pitch - Millimeter:
                            
                                152.4
                        
        
                            Pitch Diameter - Inch:
                            
                                23.182
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Engineered Class Sprocket
                        
        
                            Pitch Diameter - Millimeter:
                            
                                588.823
                        
        
                            Mounting Method:
                            
                                Finished Bore