50BS10 1
Description
50BS10 1 ROLLER CHAIN SPROCKET ; 5/8" P 10T 1" BORE
Part # 50BS10 1
BDI # 621222
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
33164
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50BB15H 5/8
Description
50BB15H 5/8 IDLER SPROCKET ; 5/8" P 15T HT BALL BRG 5/8" BORE
Part # 50BB15H 5/8
BDI # 621213
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
18.288
Other Features:
0.343 Inch Teeth Width
50BTB20
Description
50BTB20 ROLLER CHAIN SPROCKET ; 5/8" P 20T BORE FOR 1610 BUSHING
Part # 50BTB20
BDI # 621904
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32130
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
50BS15 1 1/4
Description
50BS15 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 15T 1-1/4" BORE
Part # 50BS15 1 1/4
BDI # 621291
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
34001
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
50JA15
Description
50JA15 ROLLER CHAIN SPROCKET ; 50 CHAIN 15 TEETH 1 ROW
Part # 50JA15
BDI # 622061
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30998
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed