50BS15 1 1/4
Description
50BS15 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 15T 1-1/4" BORE
Part # 50BS15 1 1/4
BDI # 621291
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
34001
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
RS50-1-OL
Description
RS50-1-OL OFFSET LINK ; 50 CHAIN 5/8" CHAIN PITCH COTTERED
Part # 50OL
BDI # 1405756
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
50 O/L
Description
50 O/L OFFSET LINK ; 50 CHAIN 5/8" CHAIN PITCH COTTERED
Part # DRV-50-1 DOFF LINK;320
BDI # 300268
Features
Roller Width - Inch:
0.376
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
597514
50 C/L SC
Description
50 C/L SC CONNECTING LINK ; 50 CHAIN 5/8" CHAIN PITCH SPRING CLIP
Part # DRV-50-1 SC CO LINK;C2285
BDI # 300138
Features
Roller Width - Inch:
0.376
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
597524
Chain Series:
Standard
Internal Special Features:
No
DMD-50-1 DOFF LINK;W1274
Description
50-1 DOFF LINK ; W1274 ; ROLLER CHAIN OFFSET LINK
Part # C-7550-P
BDI # 20855086
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No