50BS16 1
Description
50BS16 1 ROLLER CHAIN SPROCKET ; 5/8" P 16T 1" BORE
Part # 50BS16 1
BDI # 621309
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
33180
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
50BB16 X 3/4
Description
50BB16 X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE BALL BEARING TYPE 16T
Part # 50BB16 X 3/4
BDI # 23775986
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
19.05
Number of Rows of Teeth:
1
Number of Teeth:
16