50BS12 1
Description
50BS12 1 ROLLER CHAIN SPROCKET ; 5/8" P 12T 1" BORE
Part # 50BS12 1
BDI # 621247
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
33169
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
50B12
Description
50B12 ROLLER CHAIN SPROCKET ; 5/8" P 12T 5/8" MIN PLAIN BORE
Part # 50B12
BDI # 621943
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Global Part Number GPN:
36239
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
H50B12
Description
H50B12 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 12T B-STYLE W/HT
Part # 50B12HT
BDI # 913948
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
50BS12 3/4
Description
50BS12 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 12T 3/4" BORE
Part # 50BS12 3/4
BDI # 621251
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
32713
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
50B12SS
Description
50B12SS ROLLER CHAIN SPROCKET ; 5/8" P 12T 5/8" MIN PLAIN BORE STAINLESS
Part # 50B12SS
BDI # 621944
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.708
Global Part Number GPN:
36570
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore