50BS26 1
Description
50BS26 1 ROLLER CHAIN SPROCKET ; 5/8" P 26T 1" BORE
Part # 50BS26 1
BDI # 621492
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Global Part Number GPN:
33206
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
50BS26 7/8
Description
50BS26 7/8 ROLLER CHAIN SPROCKET ; 7/8" FINISHED BORE 50 CHAIN 26T 1 ROW
Part # 50BS26 7/8
BDI # 621500
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Global Part Number GPN:
32944
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
50BTB26H
Description
50BTB26H ROLLER CHAIN SPROCKET ; 5/8" P 26T HT BORE FOR 2012 BUSHING
Part # 50BTB26H
BDI # 621917
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32143
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Bushed
50BTB26
Description
50BTB26 ROLLER CHAIN SPROCKET ; 5/8" P 26T BORE FOR 2012 BUSHING
Part # 50BTB26
BDI # 621916
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32142
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Bushed