50B12
Description
50B12 ROLLER CHAIN SPROCKET ; 5/8" P 12T 5/8" MIN PLAIN BORE
Part # 50B12
BDI # 621943
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Global Part Number GPN:
36239
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
50TT530
Description
50TT530 TORQUE TAMER SPROCKET ; NO 50 SIZE 50 CHAIN SIZE 30 TEETH
Part # 096165
BDI # 251465
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Torque Tamper
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
50B25
Description
50B25 ROLLER CHAIN SPROCKET ; 5/8" P 25T 3/4" MIN PLAIN BORE
Part # 50B25
BDI # 621969
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Global Part Number GPN:
36252
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
50B27
Description
50B27 ROLLER CHAIN SPROCKET ; 5/8" P 27T 3/4" MIN PLAIN BORE
Part # 50B27
BDI # 621973
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Global Part Number GPN:
36254
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Rough Bore
H50B15
Description
H50B15 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 15T B-STYLE W/HT
Part # 50B15HT
BDI # 913951
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore