Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore
PHS 50-1DSTB19
Description
PHS 50-1DSTB19 SPROCKET ; NON-RETURNABLE
Part # PHS 50-1DSTB19
BDI # 1288024
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
50B19-1 7/16
Description
50B19-1 7/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 15274
BDI # 163416
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore