D50B25H
Description
D50B25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT DOUBLE 1" MIN PLAIN BORE
Part # D50B25H
BDI # 607847
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Duplex Type
Global Part Number GPN:
30636
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
D50B21H
Description
D50B21H ROLLER CHAIN SPROCKET ; 5/8" P 21T HT DOUBLE 1" MIN PLAIN BORE
Part # D50B21H
BDI # 607843
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Duplex Type
Global Part Number GPN:
30632
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore