D50B32H
Description
D50B32H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D50B32
BDI # 17159985
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Global Part Number GPN:
37257
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
D50Q32
Description
D50Q32 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1174473
BDI # 328787
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Split Taper Bushing
Global Part Number GPN:
10000
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Duplex Type
Global Part Number GPN:
30641
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567992
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed
D50Q32H
Description
D50Q32H ROLLER CHAIN SPROCKET ; 5/8" P 32T 2 STRAND BORE FOR Q BUSH HARD
Part # D50Q32H
BDI # 607892
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Split Taper Bushing
Global Part Number GPN:
571235
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed