HT50B21
Description
HT50B21 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E50B21H
BDI # 913611
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Global Part Number GPN:
572923
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
HT50B17
Description
HT50B17 3/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E50B17H
BDI # 913607
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Global Part Number GPN:
572622
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
E50B15H
Description
E50B15H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B15H
BDI # 608553
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Triplex Type
Global Part Number GPN:
30831
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
E50B14H
Description
E50B14H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B14H
BDI # 608552
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Triplex Type
Global Part Number GPN:
30830
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
E50B12H
Description
E50B12H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B12H
BDI # 608550
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Triplex Type
Global Part Number GPN:
30828
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore