Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.079
Other Features:
Triplex Type
Global Part Number GPN:
36423
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Rough Bore
E50B22H
Description
E50B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B22H
BDI # 608560
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Triplex Type
Global Part Number GPN:
30838
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Triplex Type
Global Part Number GPN:
30844
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore
E50B25H
Description
E50B25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT TRIPLE 1" MIN PLAIN BORE
Part # E50B25H
BDI # 608563
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Triplex Type
Global Part Number GPN:
30841
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Triplex Type
Global Part Number GPN:
30847
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore