HT50B17
Description
HT50B17 3/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E50B17H
BDI # 913607
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Global Part Number GPN:
572622
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Global Part Number GPN:
571334
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
E50B17H
Description
E50B17H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B17H
BDI # 608555
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Triplex Type
Global Part Number GPN:
30833
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
E50B17 1-1/2 W/KEYWAY SET SC
Description
E50B17 1-1/2 W/KEYWAY SET SC SPROCKET ; 17 TEETH 3.72MM OUTSIDE DIA
Part # E50B17 1-1/2 W/KEYWAY SET SC
BDI # 21552802
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore