E50B34 1-3/8 KW 2SS
Description
E50B34 1-3/8 KW 2SS TRIPLE SPROCKET
Part # E50B34 1-3/8 KW 2SS
BDI # 23003627
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Finished Bore