E50C102
Description
E50C102 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50C102
BDI # 608573
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
20.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.661
Other Features:
Triplex Type
Global Part Number GPN:
36420
Pitch Diameter - Millimeter:
515.518
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.661
Pitch Diameter - Millimeter:
515.518
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
20.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.661
Other Features:
Split Taper Bushing
Global Part Number GPN:
571352
Pitch Diameter - Millimeter:
515.518
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
20.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.661
Other Features:
QD Bushing
Global Part Number GPN:
30729
Pitch Diameter - Millimeter:
515.518
Mounting Method:
Bushed