DS60Q21H
Description
DS60Q21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS60Q21H
BDI # 607086
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Split Taper Bushing
Global Part Number GPN:
571875
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
60BB13H 5/8
Description
60BB13H 5/8 IDLER SPROCKET ; 3/4" P 13T HT BALL BRG 5/8" BORE
Part # 60BB13H 5/8
BDI # 622670
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.49
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
60BTB22
Description
60BTB22 ROLLER CHAIN SPROCKET ; 3/4" P 22T BORE FOR 2012 BUSHING
Part # 60BTB22
BDI # 623417
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32186
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Length Thru Bore - Millimeter:
25.4
Other Features:
2.625 Inch Hub Diameter | 0.459 Inch Teeth Width
60BB15H 5/8
Description
60BB15H 5/8 IDLER SPROCKET ; 3/4" P 15T HT BALL BRG 5/8" BORE
Part # 60BB15H 5/8
BDI # 622672
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width