H60B24F X 1-1/4
Description
H60B24F-1D ROLLER CHAIN SPROCKET ; 3/4" P 24T HT 1-1/4" BORE
Part # 60BS24HT 1 1/4
BDI # 916861
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
60SDS24
Description
60SDS24 ROLLER CHAIN SPROCKET ; 3/4" P 24T BORE FOR SDS BUSHING
Part # 60SDS24
BDI # 623637
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31064
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
60BTB24
Description
60BTB24 ROLLER CHAIN SPROCKET ; 3/4" P 24T BORE FOR 2012 BUSHING
Part # 60BTB24
BDI # 623421
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32190
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
H6024X 1 1/2
Description
H6024X 1 1/2 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1882893
BDI # 324507
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With Set Screw
Global Part Number GPN:
7964
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
60BS24 1 3/16
Description
60BS24 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS24 1 3/16
BDI # 622927
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Global Part Number GPN:
33822
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore