H60P24
Description
H60P24 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178052
BDI # 327877
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Global Part Number GPN:
10287
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
60BTB24H
Description
60BTB24H ROLLER CHAIN SPROCKET ; 3/4" P 24T HT BORE FOR 2012 BUSHING
Part # 60BTB24H
BDI # 623422
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32191
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
60BTB24
Description
60BTB24 ROLLER CHAIN SPROCKET ; 3/4" P 24T BORE FOR 2012 BUSHING
Part # 60BTB24
BDI # 623421
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32190
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
60A24
Description
60A24 ROLLER CHAIN SPROCKET ; 3/4" P 24T 23/32" MIN PLAIN BORE A PLATE
Part # 60A24
BDI # 622611
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Global Part Number GPN:
31786
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
60B24
Description
60B24 ROLLER CHAIN SPROCKET ; 3/4" P 24T 3/4" MIN PLAIN BORE
Part # 60B24
BDI # 623472
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Global Part Number GPN:
36312
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore