60BTB20
Description
60BTB20 ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2012 BUSHING
Part # 60BTB20
BDI # 623413
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32182
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
60BTB22
Description
60BTB22 ROLLER CHAIN SPROCKET ; 3/4" P 22T BORE FOR 2012 BUSHING
Part # 60BTB22
BDI # 623417
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32186
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
60SH16
Description
60SH16 ROLLER CHAIN SPROCKET ; 3/4" P 16T BORE FOR SH BUSHING
Part # 60SH16
BDI # 623655
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
QD Bushing
Global Part Number GPN:
31082
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed
60P24H
Description
60P24H ROLLER CHAIN SPROCKET ; 3/4" P 24T HT BORE FOR P BUSHING
Part # 60P24H
BDI # 623574
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Global Part Number GPN:
571729
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
H60SDS22
Description
H60SDS22 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 22T QD-BUSH W/HT
Part # 60SDS22H
BDI # 920279
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed