60P18H
Description
60P18H ROLLER CHAIN SPROCKET ; 3/4" P 18T HT BORE FOR P BUSHING
Part # 60P18H
BDI # 623568
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Split Taper Bushing
Global Part Number GPN:
571723
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
60BS18 1 1/4
Description
60BS18 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 18T 1-1/4" BORE
Part # 60BS18 1 1/4
BDI # 622834
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
34093
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
60B18
Description
60B18 ROLLER CHAIN SPROCKET ; 3/4" P 18T 3/4" MIN PLAIN BORE
Part # 60B18
BDI # 623460
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Global Part Number GPN:
36306
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
60BS18HT 1 1/2
Description
60BS18HT 1 1/2 ROLLER CHAIN SPROCKET ; 60 CHAIN 18T B-HUB ONE SIDE 1.5" FB
Part # 60BS18HT 1 1/2
BDI # 622843
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
34855
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
60B18 1-7/16 SPLIT MTO
Description
60B18 1-7/16 SPLIT MTO SPROCKET
Part # 60B18 1-7/16 SPLIT MTO
BDI # 24211332
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Split Type
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore