H60B13F X 1
Description
H60B13F 1 ROLLER CHAIN SPROCKET ; 60 ANSI 3/4" PITCH 1" FINISHED BORE
Part # 60BS13HT 1
BDI # 916749
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
H60B13F X 1-1/8
Description
H60B13F X 1-1/8 ROLLER CHAIN SPROCKET
Part # 60BS13HT 1 1/8
BDI # 916750
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Global Part Number GPN:
39061
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Global Part Number GPN:
30294
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
31048
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
H6013X 1 1/8
Description
H6013X 1 1/8 OBSOLETE DO NOT USE 08/21 ; FINISHED BORE SPROCKET
Part # 1882018
BDI # 324398
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With Set Screw
Global Part Number GPN:
7878
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore