60B54FH X 1-15/16
Description
60BS54 1 15/16 SPROCKET ; 1-15/16" KW 2SS
Part # 60BS54 1 15/16
BDI # 17159815
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Global Part Number GPN:
572487
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
60SF54H
Description
60SF54H ROLLER CHAIN SPROCKET ; 3/4" P 54T SF BUSHED W/HARDENED TEETH
Part # 60SF54
BDI # 920110
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
QD Bushing
Global Part Number GPN:
37958
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Rough Bore
60B54FH X 1-1/4
Description
60BS54 1 1/4 SPROCKET ; 1-1/4" KW 2SS
Part # 60BS54 1 1/4
BDI # 17159814
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Global Part Number GPN:
572300
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore