60TTA30-50
Description
60TTA30-50 ROLLER CHAIN SPROCKET ; 60CHAIN 30T 3.008" BORE X 5" OD
Part # 60TTA30-50
BDI # 623674
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
60TTA25-50
Description
60TTA25-50 ROLLER CHAIN SPROCKET ; 60CHAIN 25T 3.008" BORE X 5" OD
Part # 60TTA25-50
BDI # 623671
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
60B32 PER PRINT 54353-300-003
Description
60B32 PER PRINT 54353-300-003 SPROCKET
Part # 60B32 PER PRINT 54353-300-003
BDI # 24445293
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
60B32 PRINT 54353-300-005
Description
60B32 PRINT 54353-300-005 SPROCKET
Part # 60B32 PRINT 54353-300-005
BDI # 24346319
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
60A35SS 3.00IN BORE GROUND
Description
60A35SS 3.00IN BORE GROUND SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH
Part # 60A35SS 3.00IN BORE GROUND
BDI # 21515814
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore