Page 1 of 29

Next

Compare
E60C68

COMPARE

E60C68

Description
E60C68 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E60C68

BDI # 608641

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Pitch Diameter - Inch: 16.24
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.673
Other Features: Triplex Type
Global Part Number GPN: 36427
Pitch Diameter - Millimeter: 412.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E60B25H X 1-5/8 KW 2SS

COMPARE

E60B25H X 1-5/8 KW 2SS

Description
E60B25H X 1-5/8 KW 2SS SPROCKET

MARTIN SPROCKET & GR

Part # E60B25H X 1-5/8 KW 2SS

BDI # 24333078

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.984
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.387
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 151.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E60R30H

COMPARE

E60R30H

Description
E60R30H ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

MARTIN SPROCKET & GR

Part # E60R30H

BDI # 608667

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.586
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571374
Pitch Diameter - Millimeter: 182.25
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
E60Q28H

COMPARE

E60Q28H

Description
E60Q28H ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

MARTIN SPROCKET & GR

Part # E60Q28H

BDI # 608666

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Pitch Diameter - Inch: 6.698
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.106
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571373
Pitch Diameter - Millimeter: 170.14
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
E60B20H X 1-1/4

COMPARE

E60B20H X 1-1/4

Description
E60B20H X 1-1/4 ROLLER CHAIN SPROCKET ; TRIPLE ROW

MARTIN SPROCKET & GR

Part # E60B20H X 1-1/4

BDI # 24260273

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.794

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.186
Pitch Diameter - Millimeter: 121.78
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY