D667B6 1 15/16
Description
D667B6 SPROCKET ; SPROCKET 1 15/16 BORE
Part # D667B6 SPROCKET
BDI # 18185422
Features
Chain Pitch - Inch:
2.25
Chain Size:
667-2
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Pitch Diameter - Millimeter:
0
Mounting Method:
Finished Bore