H80B21
Description
H80B21 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 21T B-STYLE W/HT
Part # 80B21HT
BDI # 914003
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
80B24
Description
80B24 ROLLER CHAIN SPROCKET ; ROUGH BORE 80 CHAIN 24T 1 ROW
Part # 80B24
BDI # 625209
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Global Part Number GPN:
36375
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
80B20
Description
80B20 ROLLER CHAIN SPROCKET ; 1" P 20T 1" MIN PLAIN BORE
Part # 80B20
BDI # 625201
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Global Part Number GPN:
36371
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
80B21
Description
80B21 ROLLER CHAIN SPROCKET ; 1" P 21T 1" MIN PLAIN BORE
Part # 80B21
BDI # 625203
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Global Part Number GPN:
36372
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore