80Q21H
Description
80Q21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR Q BUSHING
Part # 80Q21H
BDI # 625294
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Global Part Number GPN:
571795
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
H80B12
Description
H80B12 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 12T B-STYLE W/HT
Part # 80B12HT
BDI # 913994
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
80BS15HT 1
Description
80BS15HT 1 ROLLER CHAIN SPROCKET ; 1" P 15T 1" BORE HARDENED
Part # 80BS15HT 1
BDI # 624573
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Global Part Number GPN:
33322
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
80BS15HT 2
Description
80BS15HT 2 ROLLER CHAIN SPROCKET ; 1" P 15T HT 2" BORE
Part # 80BS15HT 2
BDI # 624584
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Global Part Number GPN:
35491
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
80BS12HT 1 1/2
Description
80BS12HT 1 1/2 ROLLER CHAIN SPROCKET ; 1" P 12T HT 1-1/2" BORE
Part # 80BS12HT 1 1/2
BDI # 624504
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Global Part Number GPN:
34910
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore